Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venture II(R), Reader Safety Glasses, Anti-Scratch, Mirror Lens, Half-Frame, Wraparound

  • Mfr # SB1880R20

  • Zoro # G4928646


product price: $7.99
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Mirror
Series
Venture II(R)
Standards
ANSI Z87.1-2003, CAN/CSA Z94.3-07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1880R20
Zoro #
G4928646
UPC #
814992006830
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 5/8 in

Details

Item
Reader Safety Glasses
Diopter Strength
2.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Mirror
Series
Venture II(R)
Standards
ANSI Z87.1-2003, CAN/CSA Z94.3-07
Frame Color
Black
UV Protection
99.9%
Eyewear Venting
Non-Vented
Lens Material
Polycarbonate
X-Ray Detectable
No
Foam Lined
No Foam Lining
Frame Material
Nylon, Polycarbonate
Diopter
+2.0
Photochromatic Lens
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Includes Anti-Fog Lens Coating
No
Includes Anti-Static Lens Coating
No
Includes Brow Lining
No
Frame Type
Half-Frame
Arm Color
Black
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Lens Function
Bifocal
Arm Tip Type
Wraparound
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Arms
No
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Padded Nose Piece
Yes
Arm Material
Polycarbonate, TPE
Application
General Purpose
Includes No Lens Coatings
No
Includes Scratch-Resistant Lens Coating
Yes
Diopter Location
Bottom
Hinge Type
Barrel
Adjustable Pieces
Temple
Includes Reader Lens
Reader Lens Included
Padding Location
Nose Bridge
Temple Adjustment Type
Extendable
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Polycarbonate, TPR
Visible Light Scale Protection
L1.7

Description

Reader Safety Glasses, Series Venture II(R), Gender Unisex, Lens Color Mirror, Lens Coating Indoor/Outdoor, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.