Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brz Lens Blk Glasses

  • Mfr # CHB318D

  • Zoro # G706890933


product price: $15.99
/ea

Key Features

Lens Material
Polycarbonate
Frame Material
Polycarbonate
Standards
CAN/CSA Z94.3-20
ANSI Class
ANSI Z87.1+
Weight
0.1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB318D
Zoro #
G706890933
UPC #
814992008469
Country of Origin
Taiwan, Province of China

Details

Lens Material
Polycarbonate
Frame Material
Polycarbonate
Standards
CAN/CSA Z94.3-20
ANSI Class
ANSI Z87.1+
Weight
0.1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.