Cap Style Non-Vented Hard Hat, 6-1/2 Fits Mini Hat, 8 Fits Max Hat, ABS, 4-Point Suspension

  • Mfr # HP44119

  • Zoro # G921833746


product price: $41.69
/ea
Sold in multiples of 16 for $667.04

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP44119
Zoro #
G921833746
UPC #
854857007701
Country of Origin
United States

Description

Pyramex hard hat cap style non-vented, series: Ridgeline, standard size, fits minimum hat size: 6-1/2, fits maximum hat size: 8, matte camo, ABS, 4-point suspension, ANSI electrical class rating: class C, E and G, ANSI impact rating: type I, ratchet adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.