Cappture(TM) Plus, Reader Safety Glasses, H2MAX Anti-Fog, Gray Lens, Gray Frame, Frameless, OTG

  • Mfr # S9920STMRG

  • Zoro # G615890628


product price:  $10.59
/ea

Key Features

Lens Coating
H2MAX Anti-Fog
Frame Style
OTG
Lens Color
Gray
Series
Cappture(TM) Plus
Frame Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9920STMRG
Zoro #
G615890628
UPC #
810170031304
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Item
Reader Safety Glasses
Lens Coating
H2MAX Anti-Fog
Frame Style
OTG
Lens Color
Gray
Series
Cappture(TM) Plus
Frame Color
Gray
Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020, CE/UKCA EN 166
Frame Type
Frameless
Includes
Cord
Gender
Unisex
Arm Tip Type
Straight
Lens Material
Polycarbonate
Arm Color
Gray
Frame Material
Polycarbonate
Eye Socket Lining Material
TPR
For Small Heads Designation
Not Rated for Small Heads
Brow Lining Material
TPR
Includes Reader Lens
Reader Lens Included
Application
Harsh Environment
Band Material
Polyester
Hinge Type
Barrel
Visible Light Scale Protection
L2.5
Temple Tip Features
Contoured
Nose Bridge Material
Polycarbonate
Arm Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Reader Safety Glasses, Series Cappture(TM) Plus, Gender Unisex, Lens Color Gray, Lens Coating H2MAX Anti-Fog, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Cord, Standards ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020, CE/UKCA EN 166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.