Cappture(TM), Reader Safety Glasses, H2X Anti-Fog, Gray Lens, Gray Frame, Frameless, OTG

  • Mfr # S9920ST

  • Zoro # G615890635


product price:  $5.95
/ea

Key Features

Lens Coating
H2X Anti-Fog
Frame Style
OTG
Lens Color
Gray
Series
Cappture(TM)
Frame Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S9920ST
Zoro #
G615890635
UPC #
857676007495
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Item
Reader Safety Glasses
Lens Coating
H2X Anti-Fog
Frame Style
OTG
Lens Color
Gray
Series
Cappture(TM)
Frame Color
Gray
Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020, CE/UKCA EN 166
Arm Color
Gray
Frame Material
Polycarbonate
Lens Material
Polycarbonate
Arm Tip Type
Straight
Gender
Unisex
Frame Type
Frameless
Hinge Type
Barrel
Application
General Purpose
Ultra-Violet Scale Protection Designation
U6
Temple Tip Features
Contoured
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Included
Visible Light Scale Protection
L2.5
Nose Bridge Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate

Description

Reader Safety Glasses, Series Cappture(TM), Gender Unisex, Lens Color Gray, Lens Coating H2X Anti-Fog, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020, CE/UKCA EN 166

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.