Cappture(TM), Safety Glasses, Advanced Anti-Fog, Clear Lens
Mfr # SL9910ST
Zoro # G705303779
product price:Â $4.15
/eaKey Features
Lens Color
Clear
Type
Economy Safety Glasses
Lens Coating
Advanced Anti-Fog
Lens Material
Polycarbonate
Series
Cappture(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL9910ST
Zoro #
G705303779
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length
6 1/4 in
Temple-to-Temple Width
5 1/4 in
Details
Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Lens Coating
Advanced Anti-Fog
Lens Material
Polycarbonate
Series
Cappture(TM)
Standards
ANSI/ISEA Z87.1-2020 +, CAN/CSA Z94.3-20, CE, EN 166, SEI Certified, UKCA Certified
Arm Color
Clear
Ultra-Violet Scale Protection Designation
U6
Visible Light Scale Protection
L2.5
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Description
Safety Glasses, Series Cappture(TM), Lens Color Clear, Lens Coating Advanced Anti-Fog, Frame Color Clear, Lens Material Polycarbonate, Standards ANSI/ISEA Z87.1-2020 +, CAN/CSA Z94.3-20, CE, EN 166, SEI Certified, UKCA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.