Zoro Homepage

Coated Glove, Polyurethane, 3 Abrasion Level, Gray, 3XL

  • Mfr # GL401X3

  • Zoro # G510869712


product price: $1.99
/ea
Sold in multiples of 12 for $23.88

Key Features

Color
Gray
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
3
Thickness
13ga
Standards
ANSI/ISEA 105, EN388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL401X3
Zoro #
G510869712
UPC #
-
Country of Origin
China

Dimensions

Glove Size
3XL
Thickness
13ga

Details

Item
Coated Glove
Color
Gray
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
3
Standards
ANSI/ISEA 105, EN388
Puncture Resistant
2
Abrasion Resistant
3
Series
GL401
ANSI/ISEA Cut Level
A1
Glove Lining Material
Nylon
Cut-Resistance Coverage
A1

Description

Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.