
Coated Glove, Polyurethane, 3 Abrasion Level, Gray, S
Mfr # GL401S
Zoro # G310869707
product price: $1.99
/eaSold in multiples of 12 for $23.88
Key Features
Color
Gray
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
3
Thickness
13ga
Standards
ANSI/ISEA 105, EN388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL401S
Zoro #
G310869707
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Thickness
13ga
Details
Item
Coated Glove
Color
Gray
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
3
Standards
ANSI/ISEA 105, EN388
Abrasion Resistant
3
Series
GL401
Puncture Resistant
2
ANSI/ISEA Cut Level
A1
Glove Lining Material
Nylon
Cut-Resistance Coverage
A1
Description
Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.