
Crinkle Latex Knit Liner Gloves, Size 2XL - Pkg Qty 12
Mfr # GL503X2
Zoro # G405990200
product price: $37.95
/eaKey Features
Glove Materials
Polyester
ANSI/ISEA Abrasion Level
3
Thickness
10 ga
Glove Coating Coverage
Palm
Glove Coating Material
Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL503X2
Zoro #
G405990200
UPC #
810170037832
Country of Origin
China
Dimensions
Thickness
10 ga
Glove Size
2XL
Details
Glove Materials
Polyester
ANSI/ISEA Abrasion Level
3
Glove Coating Coverage
Palm
Glove Coating Material
Latex
Glove Coating Finish
Crinkle
ANSI/ISEA Cut Level
A1
Description
Specifications ansi/isea 105-2016 abrasion: 4 cut: 1 puncture: 3 en388: 2016 - 3142x abrasion: 3 circular blade cut: 1 tear: 4 puncture: 2 impact rated: x
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.