Crossovr, Safety Glasses, Anti-Fog & Anti-Scratch, I/O Mirror Lens, Black/Gray Frame
- Mfr # SBG10680DT
- Zoro # G0970657
product price:Â
$
7.65
/ea of 12, $0.64/ea
Sold in multiples of 12 for
$91.80
Key Features
Frame Color
Black/Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Crossovr
Eyewear Size
one size fits most
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBG10680DT
- Zoro #
- G0970657
- UPC #
- 810170034640
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- one size fits most
Details
- Item
- Safety Glasses
- Lens Color
- I/O Mirror
- Frame Color
- Black/Gray
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Series
- Crossovr
- Standards
- ANSI Z87.1+, CSA Z94.3-15
- UV Protection
- 99.9% UVA/UVB
Description
Pyramex Safety - Black-gray frame / indoor-outdoor mirror anti-fog lens- one size fits most
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.