Cut Level 4 , Dipped , Polyurethane , S 1 PR
- Mfr # GL404CS
- Zoro # G614590505
product price:Â
$
6.89
/pr
Sold in multiples of 12Â prs for
$82.68
Key Features
ANSI/ISEA Cut Level
4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
HiVis Orange
ANSI/ISEA Abrasion Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL404CS
- Zoro #
- G614590505
- UPC #
- 810170038020
- Country of Origin
- China
- ANSI/ISEA Cut Level
- 4
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Color
- HiVis Orange
- ANSI/ISEA Abrasion Level
- 4
- Cuff Style
- Elastic
- Coating Type
- Dipped
- ANSI/ISEA Puncture Level
- 4
Dimensions
- Glove Size
- S
- Thickness
- 13 ga
Description
Pyramex Safety-PU 13g HPPE HiVis Org Liner A4 Cut- Small- Polyurethane palm coating - Good dexterity - Low particulate shed - Type: Dipped Glove - Cuff: HPPE + Latex Elastic - ANSI/ISEA 105-2016: Cut: 4 / Puncture: 4- EN388: 2016 - 4X42D: Abrasion: 4 / Circular Blade Cut: X / Tear: 4 / Puncture: 2 / Cut TDM-100: D / Impact Rated: X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.