Cut Level A2 , Dipped , Polyurethane , S 1 PR
- Mfr # GL403CS
- Zoro # G214590585
product price:Â
$
6.35
/pr
Sold in multiples of 12Â prs for
$76.20
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Thickness
13 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL403CS
- Zoro #
- G214590585
- UPC #
- 810170037979
- Country of Origin
- China
- ANSI/ISEA Cut Level
- A2
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- 4
- Coating Type
- Dipped
- ANSI/ISEA Puncture Level
- 3
Dimensions
- Glove Size
- S
- Thickness
- 13 ga
Description
Pyramex Safety- PU 13g HPPE Liner A2 Cut Premium- Small- ANSI/ISEA 105-2016:Cut: 2- Puncture: 3- EN388: 2016 - 4X42B: Abrasion: 4- Circular Blade Cut: X- Tear: 4- Puncture: 2 - Cut TDM-100: B - Impact Rated: X - 13 gauge cut-resistant HPPE liner - Polyurethane palm - coating - Low particulate shed - Good dexterity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.