Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A3 , Dotted , XS 1 PR

  • Mfr # GL606DPCXS

  • Zoro # G816055222


product price: $5.85
/pr
Sold in multiples of 12 for $70.20

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A3
Thickness
18 ga
Coating Type
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL606DPCXS
Zoro #
G816055222
UPC #
810048737093
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
18 ga

Details

ANSI/ISEA Cut Level
A3
Coating Type
Dotted

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.