
Cut Level A4 , Dipped , Polyurethane , 2XL
Mfr # GL404CX2
Zoro # G105717343
product price: $223.99
/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Thickness
13 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL404CX2
Zoro #
G105717343
UPC #
810170038068
Country of Origin
China
Dimensions
Glove Size
2XL
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Coating Type
Dipped
Description
Specifications ansi/isea 105-2016 cut: 4 abrasion: 4 puncture: 4 en388: 2016 - 4x42d abrasion: 4 circular blade cut: x tear: 4 puncture: 2 cut tdm-100: d impact rated: x features: type: dipped glove material: polyurethane liner: 13 gauge hppe cuff: hppe + latex elastic polyurethane palm coating low particulate shed good dexterity hi-vis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.