Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A4 , Dipped , Polyurethane , M

  • Mfr # GL404CM

  • Zoro # G705668670


product price: $207.99
/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL404CM
Zoro #
G705668670
UPC #
810170038037
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Coating Type
Dipped

Description

Specifications ansi/isea 105-2016 cut: 4 abrasion: 4 puncture: 4 en388: 2016 - 4x42d abrasion: 4 circular blade cut: x tear: 4 puncture: 2 cut tdm-100: d impact rated: x features: type: dipped glove material: polyurethane liner: 13 gauge hppe cuff: hppe + latex elastic polyurethane palm coating low particulate shed good dexterity hi-vis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.