Zoro Homepage

Cut Level A4 , L 1 PR

  • Mfr # GL402C5-L

  • Zoro # G102212469


product price: $22.29
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Length
10"
Thickness
13 ga
Weight
0.1341 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL402C5-L
Zoro #
G102212469
UPC #
857676007327
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10"
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Weight
0.1341 lbs
Standards
ANSI/ISEA 105-2016; EN388:2016

Description

Cut Resistant Utility Gloves By Pyramex Safety Products Pair;Ansi-Accredited: Level 4 Cut Resistance;Color: Gray, Brown Wristband;Length: 10", 254 Mm;Note: Ce Level 5 Cut Resistance;Sold In Quantity: Pair;Type: Large;Weight: 0.151 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.