Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A4 , M 1 PR

  • Mfr # GL402C5-M

  • Zoro # G902212560


product price: $5.55
/pr
Sold in multiples of 2 for $11.10

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A4
Thickness
13 ga
Standards
ANSI/ISEA 105-2016; EN388:2016
Weight
0.1341 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL402C5-M
Zoro #
G902212560
UPC #
857676007310
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Standards
ANSI/ISEA 105-2016; EN388:2016
Weight
0.1341 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.