Cut Level A4 , XL 1 PR
- Mfr # GL607CXL
- Zoro # G114590579
product price:Â
$
6.79
/pr
Sold in multiples of 12Â prs for
$81.48
Key Features
ANSI/ISEA Cut Level
A4
Color
HiVis Lime
ANSI/ISEA Abrasion Level
3
Thickness
13 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL607CXL
- Zoro #
- G114590579
- UPC #
- 810170038105
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Thickness
- 13 ga
Details
- ANSI/ISEA Cut Level
- A4
- Color
- HiVis Lime
- ANSI/ISEA Abrasion Level
- 3
Description
Pyramex Safety-FoamNitrile 13g HPPE HiVis Lime A4 Cut- Extra Large - ANSI/ISEA 105-2016: Cut: 4 / Abrasion: 3 / Puncture: 4 - EN388: 2016 - 4X43D: Abrasion: 4 / Circular Blade Cut: X / Tear: 4 / Puncture: 3 / Cut TDM-100: D / Impact Rated: X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.