Cut Level A5 , Dipped , Latex , Sandy , L 1 PR
- Mfr # GL506CL
- Zoro # G514590582
product price:Â
$
16.25
/pr
Sold in multiples of 12Â prs for
$195.00
Key Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Thickness
13 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL506CL
- Zoro #
- G514590582
- UPC #
- 810048731596
- Country of Origin
- China
- ANSI/ISEA Cut Level
- A5
- Glove Coating Material
- Latex
- Glove Coating Finish
- Sandy
- ANSI/ISEA Abrasion Level
- 5
- Coating Type
- Dipped
Dimensions
- Glove Size
- L
- Thickness
- 13 ga
Description
Pyramex Safety-Full Dip Sandy Latex - 13g - A5 Cut with 10g Fleece Liner - Large - EN388: 2016 - 3X43E: Abrasion: 3 - Circular Blade Cut: X - Tear: 4 - Puncture: 1 - Cut TDM-100: E - Impact Rated: X - ANSI/ISEA 105-2016: Cut: 5 - Abrasion: 5 - Puncture: 4 - Type: Insulated Dipped Glove - Outer Liner: 13 Gauge HPPE - Material: Latex Sandy + Smooth - Inner Liner: 10 Gauge Acrylic- Cuff: HPPE + Acrylic + Latex Elastic - Waterproof - Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.