
Cut-Resistant Coated Gloves, Cut Level A6 , Micro-Foam Nitrile , L 1 PR
Mfr # GL622CL
Zoro # G416460235
product price: $14.85
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Micro-Foam Nitrile
Color
Orange/Black
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL622CL
Zoro #
G416460235
UPC #
810135971492
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Micro-Foam Nitrile
Color
Orange/Black
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Glove Materials
HPPE
Touchscreen Compatible
Yes
Glove Lining Material
18G HPPE
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
4
Description
Experience the durability of GL622C gloves, featuring an A6 cut rating for enhanced
protection. Enjoy superior grip, protection, and comfort in wet or oily conditions with
micro-foam nitrile dipped palms and a hi-vis 18G HPPE liner. These gloves also come
with touchscreen capabilities and reinforced thumb saddles for added safety.
protection. Enjoy superior grip, protection, and comfort in wet or oily conditions with
micro-foam nitrile dipped palms and a hi-vis 18G HPPE liner. These gloves also come
with touchscreen capabilities and reinforced thumb saddles for added safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.