Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A6 , Polyurethane , M 1 PR

  • Mfr # GL408CM

  • Zoro # G616460325


product price: $10.79
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Red/Black
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL408CM
Zoro #
G616460325
UPC #
810135970877
Country of Origin
Viet Nam

Dimensions

Glove Size
M

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Red/Black
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Glove Materials
HPPE
Touchscreen Compatible
Yes
Glove Lining Material
18G HPPE
ANSI/ISEA Puncture Level
4
Includes Reinforced Thumb Crotch
Yes

Description

Discover the GL408C gloves for precision handling with a level 5 abrasion and
A6 cut rating. Enhanced with PU dipped palms and an 18G HPPE liner with
PMXTECK for unparalleled protection and comfort. Featuring touchscreen
capabilities and reinforced thumb saddles for added safety and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.