Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable polyurethane 32 dB, 100 PK

  • Mfr # DPD1001

  • Zoro # G808619630


product price: $73.99
/pk 100, $0.74/ea

Key Features

Noise Reduction Rating
32 dB
Reusability
Disposable
Cord Options
Corded
Earplug Material
polyurethane
Pairs Per Package
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPD1001
Zoro #
G808619630
UPC #
814992008827
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 in
Length
5 in
Height
7 in

Details

Noise Reduction Rating
32 dB
Reusability
Disposable
Cord Options
Corded
Earplug Material
polyurethane
Pairs Per Package
100

Description

Plug gently expands and self adjusts to all size ear canals. Contoured fit disposable polyurethane ear plugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.