Zoro Homepage

Earmuffs, 22 dB Noise Reduction, Gray, ANSI S3.19

  • Mfr # PM9010

  • Zoro # G821833570


product price: $18.69
/ea

Key Features

Noise Reduction Rating
22 dB
Cushion Material
Foam
Color
Gray
Standards
ANSI S3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM9010
Zoro #
G821833570
UPC #
811907020318
Country of Origin
Taiwan, Province of China

Details

Noise Reduction Rating
22 dB
Cushion Material
Foam
Color
Gray
Standards
ANSI S3.19

Description

Pyramex earmuffs series: PM90, 22 dB noise reduction rating, gray, foam, 12 x 10 x 9.5 cm, ANSI S3.19 specifications met.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.