Zoro Homepage

Emerge(R) Plus Full Reader Reader Safety Glasses, Gray Wraparound Frame, 2.5 Diopter, Clear Lens

  • Mfr # SG9810R25

  • Zoro # G912167485


product price: $10.59
/ea
Sold in multiples of 6 for $63.54

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Emerge(R) Plus Full Reader
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG9810R25
Zoro #
G912167485
UPC #
811907029359
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No
Arm Length
6 3/8 in
Temple-to-Temple Width
5 1/8 in

Details

Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Emerge(R) Plus Full Reader
Standards
ANSI
Frame Color
Gray
Frame Material
Nylon
Includes Anti-Static Lens Coating
No
X-Ray Detectable
No
Lens Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Fog Lens Coating
No
Arm Tip Type
Straight
Includes Polarized Lens Coating
No
Photochromatic Lens
No
Includes Scratch-Resistant Lens Coating
Yes
Frame Type
Full-Frame
Adjustable Nose Piece
No
Arm Material
Polycarbonate
Diopter Location
Top and Bottom
Includes Padded Arms
Yes
Application
General Purpose
Hinge Type
Barrel
Includes No Lens Coatings
No
For Small Heads Designation
Not Rated for Small Heads
Metal Detectable
Yes
Includes Brow Lining
No
Includes Eye Socket Lining
No
Visible Light Scale Protection
L2.5
Arm Color
Gray
Includes Padded Nose Piece
Yes
Nose Bridge Material
Nylon, TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Temples, Nose Bridge
Temple Tip Features
Non-Slip
Frame Features
Metal Detectable
Includes Reader Lens
Reader Lens Included

Description

Emerge Plus ,2.5 Reader Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.