Ever-Lite(R) Reader Safety Glasses, Black Wraparound Frame, 1.5 Diopter, Clear Lens, Universal

  • Mfr # SB8610R15TM

  • Zoro # G216077671


product price:  $11.39
/ea

Key Features

Frame Color
Black
Lens Material
Polycarbonate
Frame Style
Wraparound
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB8610R15TM
Zoro #
G216077671
UPC #
810048731961
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Frame Color
Black
Lens Material
Polycarbonate
Frame Style
Wraparound
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Series
Ever-Lite(R)
Diopter Strength
1.5
Frame Type
Half-Frame
Item
Reader Safety Glasses
Frame Material
Polycarbonate
Gender
Unisex
Arm Tip Type
Straight
Lens Coating
H2MAX Anti-Fog
Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020
Lens Color
Clear
Nose Bridge Adjustment Type
Flexible
Application
General Purpose
Padding Location
Nose Bridge, Temples
Nose Bridge Material
TPR
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Hinge Type
Barrel
Temple Tip Features
Flexible, Non-Slip
Diopter Location
Bottom
Arm Material
Polycarbonate, TPE
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Included
Arm Color
Black/Gray
Lens Function
Bifocal
UV Protection
99.90%

Description

Reader Safety Glasses, Series Ever-Lite(R), Gender Unisex, Lens Color Clear, Lens Coating H2MAX Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.