Ever-Lite(R) Reader Safety Glasses, Black Wraparound Frame, 2.0 Diopter, Gray Lens, Universal

  • Mfr # SB8620R20TM

  • Zoro # G916077667


product price:  $11.39
/ea

Key Features

Lens Material
Polycarbonate
Gender
Unisex
Frame Style
Wraparound
Lens Coating
H2MAX Anti-Fog
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB8620R20TM
Zoro #
G916077667
UPC #
810048732012
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Lens Material
Polycarbonate
Gender
Unisex
Frame Style
Wraparound
Lens Coating
H2MAX Anti-Fog
Diopter Strength
2.0
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Frame Material
Polycarbonate
Lens Color
Gray
Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020
Arm Tip Type
Straight
Series
Ever-Lite(R)
Frame Color
Black
Frame Type
Half-Frame
Item
Reader Safety Glasses
Visible Light Scale Protection
L2.5
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge, Temples
Arm Material
Polycarbonate, TPE
Arm Color
Gray
Includes Reader Lens
Reader Lens Included
Nose Bridge Material
TPR
Lens Function
Bifocal
Temple Tip Features
Flexible, Non-Slip
Application
General Purpose
For Small Heads Designation
Not Rated for Small Heads
Adjustable Pieces
Nose Bridge
Nose Bridge Adjustment Type
Flexible
Hinge Type
Barrel
Diopter Location
Bottom
UV Protection
99.90%

Description

Reader Safety Glasses, Series Ever-Lite(R), Gender Unisex, Lens Color Gray, Lens Coating H2MAX Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products