Ever-Lite(R) Reader Safety Glasses, Black Wraparound Frame, 2.5 Diopter, Gray Lens, Universal

  • Mfr # SB8620R25TM

  • Zoro # G016077666


product price: $11.39
/ea

Key Features

Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020
Frame Style
Wraparound
Frame Type
Half-Frame
Lens Material
Polycarbonate
Lens Coating
H2MAX Anti-Fog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB8620R25TM
Zoro #
G016077666
UPC #
810048732029
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020
Frame Style
Wraparound
Frame Type
Half-Frame
Lens Material
Polycarbonate
Lens Color
Gray
Lens Coating
H2MAX Anti-Fog
Item
Reader Safety Glasses
Arm Tip Type
Straight
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Frame Material
Polycarbonate
Frame Color
Black
Series
Ever-Lite(R)
Diopter Strength
2.5
Gender
Unisex
Hinge Type
Barrel
Nose Bridge Material
TPR
Application
General Purpose
Visible Light Scale Protection
L2.5
Adjustable Pieces
Nose Bridge
Arm Color
Gray
Arm Material
Polycarbonate, TPE
Lens Function
Bifocal
Includes Reader Lens
Reader Lens Included
Temple Tip Features
Flexible, Non-Slip
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Adjustment Type
Flexible
Diopter Location
Bottom
Padding Location
Nose Bridge, Temples
UV Protection
99.90%

Description

Reader Safety Glasses, Series Ever-Lite(R), Gender Unisex, Lens Color Gray, Lens Coating H2MAX Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products