Ever-Lite(R) Reader Safety Glasses, Black Wraparound Frame, 3.0 Diopter, Clear Lens, Universal

  • Mfr # SB8610R30TM

  • Zoro # G716077676


product price: $11.39
/ea

Key Features

Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Gender
Unisex
Frame Color
Black
Frame Style
Wraparound
Frame Type
Half-Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB8610R30TM
Zoro #
G716077676
UPC #
810048731992
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Gender
Unisex
Frame Color
Black
Frame Style
Wraparound
Frame Type
Half-Frame
Series
Ever-Lite(R)
Lens Material
Polycarbonate
Arm Tip Type
Straight
Item
Reader Safety Glasses
Lens Coating
H2MAX Anti-Fog
Lens Color
Clear
Frame Material
Polycarbonate
Diopter Strength
3.0
Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020
Nose Bridge Adjustment Type
Flexible
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
TPR
Lens Function
Bifocal
Padding Location
Nose Bridge, Temples
Hinge Type
Barrel
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Included
Temple Tip Features
Flexible, Non-Slip
Application
General Purpose
Diopter Location
Bottom
Arm Color
Black/Gray
Arm Material
Polycarbonate, TPE
UV Protection
99.90%

Description

Reader Safety Glasses, Series Ever-Lite(R), Gender Unisex, Lens Color Clear, Lens Coating H2MAX Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.