Ever-Lite(R) Reader Safety Glasses, Black Wraparound Frame, 3.0 Diopter, Gray Lens, Universal

  • Mfr # SB8620R15TM

  • Zoro # G716077669


product price:  $11.39
/ea

Key Features

Frame Style
Wraparound
Gender
Unisex
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Arm Tip Type
Straight
Frame Type
Half-Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB8620R15TM
Zoro #
G716077669
UPC #
810048732005
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Diopter Strength
3.0
Frame Style
Wraparound
Gender
Unisex
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Lens Color
Gray
Arm Tip Type
Straight
Frame Type
Half-Frame
Item
Reader Safety Glasses
Frame Material
Polycarbonate
Lens Material
Polycarbonate
Lens Coating
H2MAX Anti-Fog
Frame Color
Black
Series
Ever-Lite(R)
Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020
Arm Color
Gray
Includes Reader Lens
Reader Lens Included
Visible Light Scale Protection
L2.5
Hinge Type
Barrel
Arm Material
Polycarbonate, TPE
Application
General Purpose
Adjustable Pieces
Nose Bridge
Lens Function
Bifocal
Nose Bridge Material
TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge, Temples
For Small Heads Designation
Not Rated for Small Heads
Diopter Location
Bottom
Nose Bridge Adjustment Type
Flexible
Temple Tip Features
Flexible, Non-Slip
UV Protection
99.90%

Description

Reader Safety Glasses, Series Ever-Lite(R), Gender Unisex, Lens Color Gray, Lens Coating H2MAX Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products