Ever-Lite(R), Safety Glasses, H2MAX Anti-Fog, Infinity Blue Lens, Black Frame, Half-Frame

  • Mfr # SB8660DTM

  • Zoro # G515890537


product price:  $5.79
/ea

Key Features

Lens Color
Infinity Blue
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
H2MAX Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB8660DTM
Zoro #
G515890537
UPC #
810170030536
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Item
Safety Glasses
Lens Color
Infinity Blue
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
H2MAX Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Ever-Lite(R)
Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020, CE/UKCA EN 166
Gender
Unisex
Arm Color
Black/Gray
Arm Tip Type
Straight
Nose Bridge Adjustment Type
Flexible
Temple Tip Features
Flexible, Non-Slip
Ultra-Violet Scale Protection Designation
U6
Padding Location
Nose Bridge, Temples
Nose Bridge Material
TPR
Adjustable Pieces
Nose Bridge
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Polycarbonate, TPE

Description

Safety Glasses, Series Ever-Lite(R), Gender Unisex, Lens Color Infinity Blue, Lens Coating H2MAX Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020, CE/UKCA EN 166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.