Zoro Homepage

Ever-Lite(R), Safety Glasses, Photochromic, Scratch-Resistant, Black Frame, Half-Frame

  • Mfr # SB8624D

  • Zoro # G515890711


product price: $40.25
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Photochromic, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB8624D
Zoro #
G515890711
UPC #
811907025818
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Item
Safety Glasses
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Photochromic, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Ever-Lite(R)
Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020, CE/UKCA EN 166
Arm Tip Type
Straight
Gender
Unisex
Arm Color
Black/Gray
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Hinge Type
Barrel
Application
General Purpose
Nose Bridge Adjustment Type
Flexible
Ultra-Violet Scale Protection Designation
U6
Arm Material
Polycarbonate, TPE
Adjustable Pieces
Nose Bridge
Temple Tip Features
Flexible, Non-Slip
Padding Location
Nose Bridge, Temples
Nose Bridge Material
TPR

Description

Safety Glasses, Series Ever-Lite(R), Gender Unisex, Lens Coating Photochromic, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020, CE/UKCA EN 166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.