Ever-Lite(R), Welding Safety Glasses, Anti-Scratch, Shade 5.0 Lens, Black Frame

  • Mfr # SB8650SF

  • Zoro # G0971515


product price:  $8.25
/pk 12, $0.69/ea
Sold in multiples of 12 for $99.00

Key Features

Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Ever-Lite(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB8650SF
Zoro #
G0971515
UPC #
810170032387
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Welding Safety Glasses
Lens Color
Shade 5.0
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Ever-Lite(R)
Standards
ANSI Z87.1+
UV Protection
99.9% UVA/UVB

Description

Pyramex Safety - Black frame/5.0 IR filter lens- one size fits most

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.