Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield, Clear Visor, Polycarbonate, Hook-and-Loop Suspension, Uncoated Lens

  • Mfr # S1000

  • Zoro # G7645952


product price: $9.49
/ea

Key Features

Visor Color
Clear
Material
Polypropylene
Visor Material
Polycarbonate
Lens Coating
Uncoated
Visor Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1000
Zoro #
G7645952
UPC #
810048730452
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.04 in
Visor Height
11 in
Visor Width
7 in

Details

Item
Face Shield
Visor Color
Clear
Material
Polypropylene
Visor Material
Polycarbonate
Lens Coating
Uncoated
Dielectric Protection
No
Standards
ANSI Z87.1-2020
Features
Adjustable Head Strap, Can be Worn Over Prescription Eyewear and Facemask, Comfortable, Foam Headband, Splash Protection
Headgear Style
Single Crown
Disposable/ Reusable
Reusable
Suspension Adjustment Type
Hook-and-Loop
Headgear Color
White
Includes
(5) Faceshields, Headgear
Headgear Material
Polypropylene
Strap Material
Rubber, Terylene
Faceshield Assembly/Headgear Suspension
Elastic Band
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Includes Scratch-Resistant Visor Coating
No
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
No
Reusability
Reusable
Includes No Visor Coatings
No
Visor Features
Reusable
Face Shield Type
Face Shield Assembly

Description

Face Shield, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Adjustable Head Strap, Can be Worn Over Prescription Eyewear and Facemask, Comfortable, Foam Headband, Splash Protection, Headgear Color White, Headgear Material Polypropylene, Headgear Style Single Crown, Includes (5) Faceshields, Headgear, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.