Foam Nitrile, XL 1 PR
- Mfr # GL601DPXL
- Zoro # G414590620
product price:Â
$
4.95
/pr
Sold in multiples of 12Â prs for
$59.40
Key Features
Glove Coating Material
Foam Nitrile
Silicone-Free
Silicone Free
Thickness
15 ga
Standards
ANSI/ISEA 105-2016; CE - EN388: 2016 -4131X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL601DPXL
- Zoro #
- G414590620
- UPC #
- 810170034091
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Thickness
- 15 ga
Details
- Glove Coating Material
- Foam Nitrile
- Silicone-Free
- Silicone Free
- Standards
- ANSI/ISEA 105-2016; CE - EN388: 2016 -4131X
Description
Pyramex Safety - Glove nitrile dots thumb crotch - extra large. 15 gauge nylon and spandex liner silicone free - Dotted Palm - Reinforced thumb - Tear and abrasion resistant - Foam nitrile absorbs oil to increase gripping power - Offers tactile sensitivity and dexterity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.