Foam Nitrile, XXL 1 PR
- Mfr # GL606DPCX2
- Zoro # G814590541
product price:Â
$
13.45
/pr
Sold in multiples of 12Â prs for
$161.40
Key Features
Glove Coating Material
Foam Nitrile
Thickness
18 ga
Standards
ANSI/ISEA 105-2016, ANSI Cut Level A3; CE - EN388:2016-4X42C
ANSI/ISEA Cut Level
A3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL606DPCX2
- Zoro #
- G814590541
- UPC #
- 810170035852
- Country of Origin
- China
Dimensions
- Glove Size
- XXL
- Thickness
- 18 ga
Details
- Glove Coating Material
- Foam Nitrile
- Standards
- ANSI/ISEA 105-2016, ANSI Cut Level A3; CE - EN388:2016-4X42C
- ANSI/ISEA Cut Level
- A3
Description
Pyramex Safety- Glove Nitrile 18G A3 Dots Thumb Saddle 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.