Shop PYRAMEX
See all product information
Create Account
Fyxate, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame
- Mfr # SB10220ST
- Zoro # G0971384
product price:Â
$
4.15
/ea of 12, $0.35/ea
Sold in multiples of 12 for
$49.80
Key Features
Lens Color
Gray
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB10220ST
- Zoro #
- G0971384
- UPC #
- 857676007945
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Gray
- Type
- Economy Safety Glasses
- Frame Color
- Black
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Series
- Fyxate
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1+, CSA Z94.3
- UV Protection
- 99.9% UVA/UVB
Dimensions
- Eyewear Size
- Universal
Description
Pyramex Safety - Fyxate - Black frameGray H2X Anti-Fog - Dielectric. Rubber temple tips and nosepiece. Single wraparound lens. Foam padding available on select options
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.