Fyxate, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame

  • Mfr # SB10220STMFP

  • Zoro # G0971530


product price:  $8.15
/pk 12, $0.68/ea
Sold in multiples of 12 for $97.80

Key Features

Lens Color
Gray
Frame Color
Black
Lens Material
Polycarbonate
Series
Fyxate
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB10220STMFP
Zoro #
G0971530
UPC #
857676007976
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Fyxate
Standards
ANSI Z87.1+, CSA Z94.3
UV Protection
99.9% UVA/UVB

Description

Pyramex Safety - Fyxate - Black frameGray H2MAX Anti-Fog with Foam Padding - Dielectric. Rubber temple tips and nosepiece. Single wraparound lens. Foam padding available on select options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.