Fyxate, Safety Glasses, Anti-Scratch, I/O Mirror Lens, Black Frame

  • Mfr # SB10280S

  • Zoro # G0970998


product price: $3.49
/pk 12, $0.29/ea
Sold in multiples of 12 for $41.88

Key Features

Lens Color
I/O Mirror
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB10280S
Zoro #
G0970998
UPC #
857676007952
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
I/O Mirror
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Fyxate
Standards
ANSI Z87.1+, CSA Z94.3
UV Protection
99.9% UVA/UVB

Description

Pyramex Safety - Fyxate - Black frameIndoor/Outdoor Mirror - Dielectric. Rubber temple tips and nosepiece. Single wraparound lens. Foam padding available on select options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.