Gloves, Latex, Sandy, 3 Abrasion Level, M 1 PR
- Mfr # GL504M
- Zoro # G114590531
product price:Â
$
6.45
/pr
Sold in multiples of 12Â prs for
$77.40
Key Features
Glove Coating Material
Latex
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Sandy
Thickness
10 ga
ANSI/ISEA Puncture Level
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL504M
- Zoro #
- G114590531
- UPC #
- 810048731435
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Thickness
- 10 ga
Details
- Item
- Gloves
- Glove Coating Material
- Latex
- ANSI/ISEA Abrasion Level
- 3
- Glove Coating Finish
- Sandy
- ANSI/ISEA Puncture Level
- 2
- Latex-Free
- No
- Cuff Style
- Elastic
- Insulated
- Yes
- ANSI/ISEA Cut Level
- A2
- Glove Materials
- Latex Sandy
- Glove Lining Material
- Acrylic
Description
Pyramex Safety-Sandy Latex 10g w Fleece Liner - Medium- Type: Insulated Dipped Glove - Material: Latex Sandy - Liner: 10 Gauge Acrylic - Cuff: Acrylic + Latex Elastic - Hi Vis - Suggested Applications: Refrigerated Area // Utilities // Food Processing // Commercial Fishing // Construction // Outdoor Activities - EN388: 2016 2241X: Abrasion: 2, Circular Blade Cut: 2, Tear: 4, Puncture: 1, Cut TDM-100:, Impact Rated: X - EN511: 2006 X2X: Convection Cold: X, Contact Cold: 2, Water Penetration: X - ANSI/ISEA 105-2016: Cut: 2, Abrasion: 3, Puncture: 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.