Zoro Homepage

Gry Len Blk/Tan Glasses

  • Mfr # CHB420DTP

  • Zoro # G406890929


product price: $19.55
/ea

Key Features

Lens Material
Polycarbonate
Frame Material
Nylon
Standards
CAN/CSA Z94.3-20
ANSI Class
ANSI Z87.1+
Weight
0.15 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB420DTP
Zoro #
G406890929
UPC #
814992008179
Country of Origin
Taiwan, Province of China

Details

Lens Material
Polycarbonate
Frame Material
Nylon
Standards
CAN/CSA Z94.3-20
ANSI Class
ANSI Z87.1+
Weight
0.15 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.