Hard Hat, ABS, Ratchet, White
Mfr # HP44116
Zoro # G7141427
product price: $28.79
/eaSold in multiples of 16 for $460.64
Key Features
Head Protection Style
Front Brim
Head Protection Material
ABS
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
Ratchet
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP44116
Zoro #
G7141427
UPC #
854857007039
Country of Origin
Taiwan, Province of China
Dimensions
Fits Hat Size
6.5 to 8
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Color
White
Head Protection Venting
Vented
Description
Ridgeline Cap Style 4 Pt Ratchet Suspens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.