Zoro Homepage

Hard Hat Mounted Earmuffs for Full Brim Hats, One Size, Black

  • Mfr # CMFB6010

  • Zoro # G604872529


product price: $26.15
/ea
Sold in multiples of 2 for $52.30

Key Features

Color
Black
Metal Detectable
No
Standards
ANSI S3.19
Dielectric Protection
Yes
Size
One Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMFB6010
Zoro #
G604872529
UPC #
810170035944
Country of Origin
Taiwan, Province of China

Dimensions

Size
One Size

Details

Item
Hard Hat Mounted Earmuffs for Full Brim Hats
Color
Black
Metal Detectable
No
Standards
ANSI S3.19
Dielectric Protection
Yes
For Use With
Fits slotted full brim hard hats

Description

nrr 23db dielectric soft foam ear cups fits slotted full brim hard hats easily accessible while working flip down over ears to use flip up when not in use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.