Zoro Homepage

Hi-Vis Bomber Jacket, Polyester, Lime/Black, 3XL

  • Mfr # RJ3110X3

  • Zoro # G911513313


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
3XL
Color
Lime/Black
Number of Pockets
8
Number of Inside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ3110X3
Zoro #
G911513313
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3XL

Details

Item
Hi-Vis Bomber Jacket
Material
Polyester
Color
Lime/Black
Number of Pockets
8
Number of Inside Pockets
3
Lining Material
Fleece
Standards
ANSI/ISEA 107-2020
Fabric Weight
3.7479999999999998 lbs
Water-Resistant
Yes
Includes
Detachable hood, zip out polar fleece liner

Description

Weatherproof polyester shell with zip out polar fleece liner Pockets on outer shell and removable fleece liner Concealed detachable hood Cell phone/radio chest pocket with clear panel on outside shell 2 inch silver reflective tape Mic tabs, pencil pockets 8 pockets 5 outside, 3 inside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.