Zoro Homepage

Hi-Vis Bomber Jacket, Polyester, Lime/Black, 5XL

  • Mfr # RJ3110X5

  • Zoro # G811513208


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
5XL
Color
Lime/Black
Number of Pockets
8
Number of Inside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ3110X5
Zoro #
G811513208
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5XL

Details

Item
Hi-Vis Bomber Jacket
Material
Polyester
Color
Lime/Black
Number of Pockets
8
Number of Inside Pockets
3
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020
Gender
Unisex
Includes
Concealed detachable hood, Cell phone/radio chest pocket, 8 pockets.
Fabric Weight
3.7479999999999998 lbs
Water-Resistant
Yes

Description

Weatherproof polyester shell with zip out polar fleece liner Pockets on outer shell and removable fleece liner Concealed detachable hood Cell phone/radio chest pocket with clear panel on outside shell 2 inch silver reflective tape Mic tabs, pencil pockets 8 pockets 5 outside, 3 inside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.