Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Lime Windbreaker Polyester Jacket, 4-in-1, Size X-Large

  • Mfr # RJR3410XL

  • Zoro # G011473081


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
Extra Large
Color
Hi-Vis Lime
Standards
ANSI/ISEA 107-2020
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJR3410XL
Zoro #
G011473081
UPC #
-
Country of Origin
China

Dimensions

Size
Extra Large

Details

Material
Polyester
Color
Hi-Vis Lime
Standards
ANSI/ISEA 107-2020
Gender
Unisex
Fabric Weight
2.425 lbs
Water-Resistant
Yes

Description

Pyramex RJR3410XL Hi-Vis Lime Windbreaker Polyester Jacket, 4-in-1, Size X-Large - Water resistant 4-in-1 reversible windbreaker polyester jacket - Weatherproof elastic band at wrists - Reverses from hi-vis lime to gray/black - Silver reflective tape on hi-vis side - Hi-vis reflective piping on gray/black side - Bottom hem adjustment n bungee cord/toggle pull - Mic tab on hi-vis side - Size: Extra Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.