Safety Goggles, Amber Lens, H2X Anti-Fog, Direct Vented, Foam Padding, I-Force Series

  • Mfr # SB7030SDT

  • Zoro # G4950452


product price: $21.19
/ea

Key Features

Frame Material
Nylon
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static, Scratch-Resistant
Eyewear Venting
Direct
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB7030SDT
Zoro #
G4950452
UPC #
814992000319
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Nylon
Frame Color
Black
Lens Color
Amber
Lens Coating
Anti-Fog, Anti-Static, Scratch-Resistant
Eyewear Venting
Direct
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Material
Acetate, Polycarbonate
Frame Style
Wraparound
Series
I-Force
Standards
ANSI, CSA, CE
Foam Lined
Yes
UV Protection
99.90%
Includes
Temples
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
Nose Bridge Material
Chloroprene Rubber Foam
Application
General Purpose
Includes Scratch-Resistant Lens Coating
No
Includes Anti-Static Lens Coating
No
Dielectric Protection
No
Includes Anti-Fog Lens Coating
No
Includes Brow Lining
No
Venting Type
Direct
Includes Polarized Lens Coating
No
Eye Socket Lining Material
Foam
Includes No Lens Coatings
Yes
Includes Eye Socket Lining
No
Band Material
Elastic
Lining Location
Eye Socket
Adjustable Locations
Straps
Includes Reader Lens
Reader Lens Not Included
Padding Location
Eye Socket
Frame Features
Dielectric
For Small Heads Designation
Not Rated for Small Heads
Brow Lining Material
Foam
Visible Light Scale Protection
S

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Application General Purpose, Band Material Elastic, Brow Lining Material Foam, Dielectric Protection No, Eye Socket Lining Material Foam, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material Nylon, Frame Style Wraparound, Gender Unisex, Includes Temples, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.