Zoro Homepage
This item is Discontinued.
Pyramex Ice Orange Polycarbonate Safety Glasses SS4545D

Ice Orange Polycarbonate Safety Glasses (Discontinued)

  • Mfr # SS4545D
  • Zoro # G9274215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS4545D
Zoro #
G9274215
UPC #
814992000401
Country of Origin
Taiwan, Province of China

Description

Pyramex Avante Safety Glasses , Vented Type , Ice Orange Lens Color , Polycarbonate Lens Material , Scratch Resistant Lens Coating , Silver Frame Color , Polycarbonate Frame Material , 99% UV , Straight Back Temple Style , Non Adjustable Temple Adjustment , ANSI Z87.1 -2010 Standards , 8 Curved Base , 2.4 MM Lens Thickness , 26.9 Gram Weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.