Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pyramex Safety Glasses, Anti-Scratch, Indoor/Outdoor-Hardcoated Lens, Frameless S4180S

Safety Glasses, Anti-Scratch, Indoor/Outdoor-Hardcoated Lens, Frameless (Discontinued)

  • Mfr # S4180S
  • Zoro # G2518812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4180S
Zoro #
G2518812
UPC #
814992009787
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor-Hardcoated
Frame Type
Frameless
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Standards
ANSI Z87.1+; CAN/CSA Z94.3-20

Description

Pyramex Intruder Safety Glasses , Frameless Type , Indoor/Outdoor-Hardcoated Lens Color , Polycarbonate Lens Material , Scratch Resistant Lens Coating , Indoor/Outdoor Frame Color , 99% UV , Non Adjustable Temple Adjustment , ANSI Z87.1- 2010 Standards , 10 Curved Base , 2.5 MM Lens Thickness , 23.1 Gram Weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.