Shop PYRAMEX
See all product information
Create Account
Insulated Dipped Glove, Cut Level 5 , Dipped , Latex , Sandy , 2XL 1 PR
- Mfr # GL506CX2
- Zoro # G914590618
product price:Â
$
17.75
/pr
Sold in multiples of 12Â prs for
$213.00
Key Features
Glove Size
2XL
ANSI/ISEA Cut Level
5
Glove Coating Material
Latex
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL506CX2
- Zoro #
- G914590618
- UPC #
- 810048731619
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
- Thickness
- 13 ga
Details
- Item
- Insulated Dipped Glove
- ANSI/ISEA Cut Level
- 5
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Full
- Glove Coating Finish
- Sandy
- ANSI/ISEA Abrasion Level
- 5
- Coating Type
- Dipped
- Glove Materials
- Latex Sandy
- ANSI/ISEA Puncture Level
- 4
- Glove Lining Material
- 10 gaugeuge Acrylic; 13 gaugeuge HPPE
Description
Pyramex Safety-Full Dip Sandy Latex - 13g - A5 Cut with 10g Fleece Liner - 2XL - EN388: 2016 - 3X43E: Abrasion: 3 - Circular Blade Cut: X - Tear: 4 - Puncture: 1 - Cut TDM-100: E - Impact Rated: X - ANSI/ISEA 105-2016: Cut: 5 - Abrasion: 5 - Puncture: 4 - Type: Insulated Dipped Glove - Outer Liner: 13 Gauge HPPE - Material: Latex Sandy + Smooth - Inner Liner: 10 Gauge Acrylic- Cuff: HPPE + Acrylic + Latex Elastic - Waterproof - Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.