Insulated Dipped Glove, Cut Level 5 , Dipped , Nitrile , Sandy , L 1 PR

  • Mfr # GL612CL

  • Zoro # G103076398


product price: $20.45
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
5
Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL612CL
Zoro #
G103076398
UPC #
810048731640
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Insulated Dipped Glove
ANSI/ISEA Cut Level
5
Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Coating Type
Dipped
Glove Materials
Nitrile Sandy
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
4
Glove Lining Material
10 gaugeuge Acrylic; 13 gaugeuge HPPE

Description

Pyramex Safety-Nitrel 13g - HPPE Liner - A5 Cut - TPR w 10g - Fleece Liner - Large - EN388: 2016 – 4X3EP: Abrasion: 4, Circular Blade Cut: X, Tear: 4, Puncture: 3, Cut TDM-100: E, Impact Rated: P, ANSI/ISEA 105-2016: Cut: 5, Abrasion: 6, Puncture: 4, ANSI/ISEA 138-2019: Impact: 2 - Type: Insulated Dipped Glove - Material: Nitrile Sandy - Outer Liner: 13 Gauge HPPE - Inner Liner: 10 Gauge Acrylic - TPR: Thermo Plastic Rubber - Cuff: HPPE + Acrylic + Latex Elastic - Reinforced thumb saddle - Tear and abrasion resistant - Hi Vis - Suggested Applications: Construction // Masonry Work // Material Handling // Petrochemical Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.